This item is Discontinued.

Zurn Flush Valve Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White Z5691.258.18.00.00

This item is Discontinued.

Zurn

Flush Valve Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (Discontinued)

Mfr # Z5691.258.18.00.00
Zoro # G3107155
UPC # 889934073614
Country of Origin China
Category Toilets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5691.258.18.00.00
Zoro #
G3107155
UPC #
889934073614
Country of Origin
China

Dimensions

Width
26-3/16"
Depth
36-9/16"
Height
28-3/16"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Rim Height
17"
Water Surface Width
18 in
Water Surface Length
21 in
Trapway Diameter
2 1/8 in
Fits Chest Size
Siphon Jet

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
Seat Material
Plastic
With Seat/Without Seat
With Seat
Includes
Manual Diaphragm Flush Valve and Toilet Seat
Flush Handle
Oscillating Handle
Features
Siphon Jet Flushing Action
Tank/Flushometer Mfr. Model Number
Z6000AV-HET
One Piece/Two Piece
One Piece
Flush Valve Type
Exposed Manual
Bowl Mfr. Model Number
Z5691-BWL
Bolt to Seat Front
27-9/16"
Collection
Zurn One
Water Surface Area
21" x 18"
Rough-In
7-1/4"
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Number of Pieces
Two Piece
Tank/Flush Valve Mfr. Model Number
Z6000AV-HET
Brand and Series
Zurn One(R)
Weight Capacity
1000 lb.
Flush Mode
Single Flush
Spud Location
Top
Compatible Bowl Manufacturer Part Number
Z5691-BWL
Compatible Tank/Flush Valve Manufacturer Part Number
Z6000AV-HET
Flush Handle Type
Oscillating Handle
Series
One(R)
Product Type
Flush Valve Toilet
Wire Color
White

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.