1.5 gpf gpf, Manual Flush Valve, 3/4 in IPS Inlet

  • Mfr # Z6003-YB-YC
  • Zoro # G4690682
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Z6003
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6003-YB-YC
Zoro #
G4690682
UPC #
670240410701
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Thread Size
0.75
Size
1.5 gpf
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Zurn Aquaflush Z6003
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Item
Manual Flush Valve
Type
Diaphram
Sub-Category
Flappers, Valves and Sensors
Fits Brand
Zurn
Replaces
2VED2
Material
Brass
Inlet (In.)
0.75
For Use With
3/4" Urinals
Material of Construction
Brass
Includes
Sweat Solder Kit
Compliance
ADA
Color/Finish
Chrome Plated
Pressure Range
25 to 80 psi
Standards
ADA Compliant
Finish
Chrome Plated
Spud Location
Top
Operating Pressure - Minimum
25 psi
Compatible Product Type
Urinals
Compatible Brand
Zurn
Product Type
Urinal Flush Valve
Compatible Manufacturer Part Number
Z6003
Compatible Series
Aquaflush(R)
Series
Aquaflush(R) Z6003
Operating Pressure - Maximum
80 psi
Shell Material
Brass

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews