This item is Discontinued.
This item is Discontinued.
Flushvalve, Top Spud, 6.5 gpf (Discontinued)
Mfr #
Z6017PL-H
Zoro #
G5413867
UPC # 670240632288
Country of Origin United States
Category Automatic Flush Valve Retrofit Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z6017PL-H
- Zoro #
- G5413867
- UPC #
- 670240632288
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Inlet Size
- 1 in IPS
Details
- Item
- Flushvalve,Top Spud,6.5GPF
- Basic Power Source
- Manual
- Brand and Series
- Zurn
- For Use With
- Clinic and Service Sinks
- Flush Mode
- Single Flush
- Gallons per Flush
- 6.5 gpf
- Mounting Type - Retrofit Kits
- Top Mount
- Standards
- ADA Compliant
- Spud Coupling
- 1 1/2 in
- Pressure Range
- 10 to 100 psi
- Rough-In
- 24 in
- Fixture Connection
- Top Spud
- Includes
- Cast Wall Flange, Sweat Solder Kit, Vandal Resistant Stop Cap
- Finish
- Chrome Plated
Description
Flushvalve,Top Spud,6.5GPF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.