This item is Discontinued.
This item is Discontinued.
Handshower, 60" Metal Hose, 24"Slide Bar, Arm Diverter Valve (Discontinued)
Mfr #
Z7000-HS
Zoro #
G4118738
UPC # 670240568945
Country of Origin Unknown
Category Manual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-HS
- Zoro #
- G4118738
- UPC #
- 670240568945
- Country of Origin
- Unknown
Dimensions
- Length
- 27 in
- Height
- 3 in
Details
- Material
- Metal
Description
- Shower head is adjustable for desired height and removable for handheld application
- 60" metal hose is long and flexible for self-cleaning
- Long-lasting, durable material that is made for commercial use
- Easy to install
- 3-year limited warranty
- Hand-held shower head with swivel connection
- 60" flexible metal hose, 24" mounting bar wall connection
- Shower head diverter valve/supply connection
- 3-year limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.