This item is Discontinued.
This item is Discontinued.
Handwall Shower Unit 60" MHose Supply Elbow&Flange 30" Slide Bar (Discontinued)
Mfr #
Z7000-HW11
Zoro #
G4296538
UPC # 670240569010
Country of Origin Unknown
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-HW11
- Zoro #
- G4296538
- UPC #
- 670240569010
- Country of Origin
- Unknown
Dimensions
- Height
- 3 in
- Width
- 7 in
- Length
- 27 in
Details
- Item
- Handheld Shower
- Flow Rate
- 2.5 gpm
- ADA Compliant
- Yes
- Finish
- Chrome
- Shower Head Type
- Hand Held
- Color
- Chrome
- Material
- Plastic
Description
- Consistent 2.5 gpm pressure
- 60" metal hose is long and flexible for self-cleaning
- Shower head is adjustable for desired height on 30" slide bar and removable for handheld application
- Long-lasting, durable material that is made for commercial use
- Easy to install
- ADA compliant
- Pressure compensating flow rate and adjustable spray pattern
- Plastic chrome-plated handheld shower head
- 60" flexible metal hose, 24" mounting bar wall connection, and supply elbow with flange
- 3-year limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.