This item is Discontinued.
This item is Discontinued.
Handwall w/60" Metal Hose, VB, Elbow & Flange, 24" Slide Bar (Discontinued)
Mfr #
Z7000-HW6
Zoro #
G4288418
UPC # 670240569072
Country of Origin Unknown
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-HW6
- Zoro #
- G4288418
- UPC #
- 670240569072
- Country of Origin
- Unknown
Dimensions
- Height
- 3 in
- Width
- 7 in
- Length
- 27 in
Details
- Item
- Handheld Shower
- Flow Rate
- 2.5 gpm
- ADA Compliant
- Yes
- Finish
- Chrome
- Shower Head Type
- Hand Held
- Material
- Plastic
Description
- Consistent 2.5 gpm pressure
- 60" metal hose is long and flexible for self-cleaning
- Shower head is adjustable for desired height on 24" slide bar and removable for handheld application
- Vacuum breaker prevents contaminated water from flowing back into shower
- Long-lasting, durable material that is made for commercial use
- Easy to install
- ADA compliant
- 3-year limited warranty
- Pressure compensating flow rate and adjustable spray pattern
- Plastic chrome-plated handheld shower head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.