This item is Discontinued.

This item is Discontinued.
Zurn Z5708.205.00 - Low Consumption Urinal, 1/8Th GPF (Discontinued)
Mfr #
Z5708.205.00
Zoro #
G405951621
UPC # 670240254602
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5708.205.00
- Zoro #
- G405951621
- UPC #
- 670240254602
- Country of Origin
- China
Details
- For Use With
- Zurn flush valves and fixtures
Description
Zurn z5708.205.00 - low consumption urinal, 1/8th gpf z5708.205.00 ecovantage battery powered ultra low consumption urinal system- system comes complete with sensor operated, battery powered exposed zeg6003ev high efficiency flushometer valve and vitreous china urinal. The system is designed to perform to industry standards with as little as 1/8th gallon per flush and retrofits four bolt pattern urinals with no work behind the finished wall required in most installations. Valve is operated by an infrared convergence-type proximity sensor with smart technology, powered by 4 aa batteries, furnished with vandal resistant chrome plated metal housing, chloramine resistant internal seals, and reversible cover. Valve features a manual override flush activator button, an internal flow regulator to maintain constant flow rates independent of line pressures and an in-line filter to protect the valve from debris within the water. Complete with high pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Vitreous china urinal is supplied with retrofit bracket, 3/4 top spud, 2 outlet connection, and vandal resistant outlet strainer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.