Lever Handle Straight Spout Bathroom Faucet, 1-7/8" Mount, Chrome

  • Mfr # Z82701-XL
  • Zoro # G5366179
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
No
Series
AquaSpec(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z82701-XL
Zoro #
G5366179
UPC #
670240368118
Country of Origin
United States

Dimensions

Spout Length
3 3/4 in
Spout Height
2 7/8 in
Overall Width
14 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
2 7/8 in
Spout Outlet Height
1 3/8 in
Fits Chest Size
Polished Chrome Single Basin Faucet Body with Integral Shanks

Details

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
No
Series
AquaSpec(R)
Spout Shape
Straight
Spout Reach
3 3/4 in
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Mounting Hole Center to Center
1-7/8"
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Replacement Cartridge
4JPA5 or 4JPA6
Standards
ASME A112.18.1/CSA B125.1
Valve Type
Ceramic Disc
ADA Compliance
Not ADA Compliant
Includes
Mounting Hardware
Connection
1/2 in NPSM
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Power Source
Manual
Handle Material
Brass
Features
Polished Chrome Single Basin Faucet Body with Integral Shanks
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Warranty
3 yr
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Inlet Connection Type
NPSM
Legend Style
Color
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Straight Spout Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews