Shop ZURN

Lever Handle Straight Service Sink Faucet, 8" Mount, Rough Chrome 2 Hole

  • Mfr # Z843M1-RC

  • Zoro # G5383563


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Lever Handle
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z843M1-RC
Zoro #
G5383563
UPC #
670240581067
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Spout Height
4 1/8 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
6 in
Overall Width
14 in
Spout Height - Maximum
4 1/8 in
Overall Depth
9 1/8 in
For Surface Thickness - Maximum
6 in
Inlet Connection Size
1/2 in
Spout Outlet Height
2 3/8 in

Details

Faucet Operation
Lever Handle
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
No
Finish
Rough Chrome
Faucet Handle Type
Lever
Flow Rate
2.2 gpm
Item
Straight Service Sink Faucet
Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type (Faucet)
Laminar
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Valve Type
Ceramic Disc
Faucet Type
Service Sink Faucet
Flow Outlet Type - Faucet
Laminar
Series
AquaSpec(R)
Mounting Type - Faucet
Wall
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1
Faucet Spout Shape
Straight
Connection
1/2" FNPT
Body Material
Brass
Mounting Type (Faucet)
Wall
ADA Compliance
Not ADA Compliant
Replacement Cartridge
4JPA5 or 4JPA6
Faucet Finish
Rough Chrome
Residential / Commercial
Commercial
Power Source
Manual
Handle Material
Brass
Handle Type
Lever
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Replacement Cartridge Mfr. Model Number
59517007, 59517008
Faucet Handle Material
Brass
Spout Reach
9 1/8 in
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Faucet Activation
Manual
Application
Commercial
CEC Compliance
Not CEC Compliant
Warranty
3 yr
Spout Shape
Straight
Flow Type
Laminar
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Utility Room
Flow Rate - Maximum
2.2 gpm
Pressure - Maximum
125 psi
Temperature - Maximum
160 Degrees F
For Water Temperature
Hot/Cold
Product Type
Faucet
Temperature Control
Non-Adjustable Temperature
Inlet Connection Gender
Female
Power Source - TS Only
Manual

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.