This item is Discontinued.

Zurn Low Arc Bathroom Faucet, 0.50 gpm, Brass Z6950-XL-S-CP4-F-MV

This item is Discontinued.

Zurn

Low Arc Bathroom Faucet, 0.50 gpm, Brass (Discontinued)

Mfr # Z6950-XL-S-CP4-F-MV
Zoro # G8214080
UPC # 889934210521
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6950-XL-S-CP4-F-MV
Zoro #
G8214080
UPC #
889934210521
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 1/4 in
Spout Outlet Height
4 1/8 in
Fits Chest Size
Infrared Convergence-Type Proximity Sensor

Details

Finish
Polished Chrome
Series
Aqua-FIT(R)
Spout Shape
Arc
Spout Reach
6 3/4 in
Flow Rate
0.5 gpm
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
3
Body Material
Cast Brass, Plastic
Item
Bathroom Sensor Faucet
Voltage
6V DC
Battery Type
AA
Drain Style
Drain Not Included
Flow Outlet Type - Faucet
Spray
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Aerator
Green Certification or Other Recognition
WaterSense Certified
Valve Type
Ball
Includes
4 in Cover Plate
Sensor Type
Self-Adjusting
Ligature Resistant
No
Standards
IAPMO
ADA Compliance
ADA Compliant
Features
Infrared Convergence-Type Proximity Sensor
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Finish
Chrome
Application
Commercial
Power Source
Hydropower
Faucet Activation
Motion Sensor
For Use With
Bathroom Sinks
For Location
Bathroom
CEC Compliance
CEC Compliant
Inlet Connection Type
NPSM
Time Out
30 sec
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Included
Spout Style
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
4
Product Type
Sensor Faucet
Temperature - Minimum
33 Degrees F
Operation Method
Motion Sensor
Flow Type
Spray
Water Supply Type
Hot and Cold Lines
Temperature - Maximum
140 Degrees F
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Handle
Handle Not Included
Includes Batteries
Batteries Included
Warranty
3 yr
Temperature Control
Adjustable Temperature
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Power Source - TS Only
Hydropower
Power Source - old
Hydropower

Description

Low Arc Bathroom Faucet,0.50 gpm,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.