Shop ZURN

Bathroom Faucet integral Spout, Chrome Plated, 2 Holes, Lever Handle

  • Mfr # Z7443-XL-FC
  • Zoro # G5386753

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7443-XL-FC
Zoro #
G5386753
UPC #
670240370982
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Height
5-5/8 in
Spout Length
3 5/8 in
Spout Height
5 5/8 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
1 1/8 in
Spout Height - Maximum
5 5/8 in
Inlet Connection Size
3/8 in
Overall Width
6 1/2 in
Fits Chest Size
Adjustable Hot Limit Safety Stop

Details

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
ADA Compliant
Yes
Series
AquaSpec(R)
Spout Shape
Arc
Spout Reach
4 5/8 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
2
Mounting Hole Center to Center
4"
Body Material
Brass
Item
Low Arc Bathroom Faucet
Connection
3/8 in NPT Compression
Includes
Mounting Hardware, Stainless Steel Flex Connection Hoses
Valve Type
Ceramic Disc
Handle Material
Metal
Temp. Control
Yes
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1
ADA Compliance
ADA Compliant
Drain Style
Grid Strainer
Faucet Spout
Integral
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Power Source
Manual
Features
Adjustable Hot Limit Safety Stop
Replacement Cartridge
RK7440-CART
Drain Type
Grid Strainer
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Residential
Mounting Hole Center-to-Center Distance - Minimum
4 in
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
RK7440-CART
For Location
Bathroom
Flow Type
Spray
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
80 psi
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.