Metroflush Exp FV for WC, 1.28 gpf, Swt Sldr Kt, Cst wl Flng, VR Stp Cvr
- Mfr # Z6200-HET-VC-YB-YC
- Zoro # G315778639
Specifications
Details
- MFR #
- Z6200-HET-VC-YB-YC
- Zoro #
- G315778639
- UPC #
- 670240690585
- Country of Origin
- United States
Description
Engineered for performance, Zurns Metroflush Exposed Manual Piston Flush Valves provide reliable, long-standing water closet operation. They have a streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Clog-resistant components and the piston-type flush valve's chemical-resistant GO BLUE gasket and internal seal help extend its lifespan and keep maintenance costs down. The Z6200-HET-VC-YB-YC includes a sweat solder kit, a cast wall flange, and a tamper-resistant control stop cover. It has an ADA compliant no-leak handle and a highly polished chrome-plated exterior. The Metroflush is an excellent water-conserving solution for any commercial retrofit or new construction project.
- Standard 11-1/2" rough-in and 1-1/2" top spud
- Quiet piston flush valve
- High-efficiency 1.28 gpf for significant water conservation and long-lasting saving
- Vandal-resistant control stop cover deters vandalism
- Exposed sweat solder kit
- Polished chrome-plated finish cast wall flange
- Clog-resistant piston
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- Manual ADA compliant handle with no-leak seal technology
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.