This item is Discontinued.

Zurn Non-Freeze 14", anti-siphon, auto draining Z1345-14-PX

This item is Discontinued.

Zurn

Non-Freeze 14", anti-siphon, auto draining (Discontinued)

Mfr # Z1345-14-PX
Zoro # G9229085
UPC # 670240580800
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1345-14-PX
Zoro #
G9229085
UPC #
670240580800
Country of Origin
Indonesia

Details

Item
Non-Freeze 14",anti-siphon,auto draining

Description

Item Non-Freeze 14 In.,anti-siphon,auto draining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews