This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Drain, ABS, Nickel Bronze, 4", Solvent-Weld (Discontinued)
Mfr #
EZ2-AB4-SS-CC
Zoro #
G5409667
UPC # 889934119398
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2-AB4-SS-CC
- Zoro #
- G5409667
- UPC #
- 889934119398
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 4"
- Height (In.)
- 6-1/4"
- Length (In.)
- 9-27/32"
Details
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Drain
Description
Rnd Drain,SS Top,ABS Body 4 In.,Solvent 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov