This item is Discontinued.

Zurn Self Cleaning, Shower Head, Chrome Z7000-S6-1.5

This item is Discontinued.

Zurn

Self Cleaning, Shower Head, Chrome (Discontinued)

Mfr # Z7000-S6-1.5
Zoro # G3656107
UPC # 670240242531
Country of Origin Taiwan, Province of China
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7000-S6-1.5
Zoro #
G3656107
UPC #
670240242531
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-3/4"
Height
1-3/4"
Face Dia.
1-3/4"
Depth
3-1/4"
Manufacturers Warranty Length
3 yr
Connection Size
1/2 in
Handheld Showerhead Width
2 5/8 in
Fixed Showerhead Width
1 3/4 in
Fixed Showerhead Thickness
3 1/4 in
Handheld Showerhead Thickness
1 1/2 in
Fits Chest Size
Adjustable Spray Outlet, Self Cleaning

Details

Item
Shower Head
Material
Brass
Flow Rate
1.5 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Flow Rate (GPM)
1.5
Includes
Chrome-Plated Brass Ball Connector
Connection
1/2" NPT
Standards
ASMEA 112.18.1-2005, CSAB125.1-05
Ligature Resistant
No
Material of Construction
Brass, Chrome
Type
Self Cleaning
Connection Type
FNPT
Connection (In.)
1/2 FNPT
Features
Self Cleaning and Adjustable Spray Pattern
ADA Compliance
No
CEC Compliant
CEC Compliant
Showerhead Type
Wall Mounted
Compatible Mfr. Model Number
Z7000-S6-1.5
Handheld Showerhead Flow Rate
1.5 gpm
Includes Valve
Valve Not Included
Showerhead Function
Dual
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Handle
Handle Not Included
Face Shape
Circle
Showerhead Material
Brass
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Regular
Includes Trim Plate
Trim Plate Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Fixed Showerhead Flow Rate
1.5 gpm
Showerhead Shape
Trumpet
Trim Finish
Chrome
Vandal Resistant Features
Vandal Resistant Showerhead
Series
Temp Gard Z7000-S6
Vandal-Resistant Features
Vandal-Resistant Showerhead
Compatible Manufacturer Part Number
Z7000-S6-1.5
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 1 3/4 in, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 1 1/2 in, Handheld Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard Z7000-S6, 1/2 in FNPT, Showerhead Function Dual, Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.