Shop ZURN
See all product information
Create Account
Wall Mounted Shower, Metal Hose, Adjustable Spray Pattern, Stainless Steel
- Mfr # Z7500
- Zoro # G4053710
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Includes
Side Mount Soap Dish
Features
18 Gauge Stainless Steel #4 Brushed Finish Shroud, Chrome-Plated Brass Showerhead
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7500
- Zoro #
- G4053710
- UPC #
- 670240570139
- Country of Origin
- United States
Dimensions
- Height
- 32"
- Width
- 10 7/16 in
- Depth
- 6-5/8"
- Manufacturers Warranty Length
- 3 yr
- Connection Size
- 1/2 in
- Fixed Showerhead Width
- 1 3/4 in
- Overall Depth
- 6 5/8 in
- Overall Width
- 6 in
- Overall Height
- 32 in
- Fits Chest Size
- 18 Gauge Stainless Steel #4 Brushed Finish Shroud, Chrome-Plated Brass Showerhead
Description
Shower Faucet Panel, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Cone, Faucet Handle Type Lever, High Gloss, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 1 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Overall Depth 6 5/8 in, Overall Height 32 in, Overall Width 6 in, Zurn, Z7500 Aqua-Panel Shower Unit Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.