This item is Discontinued.

This item is Discontinued.
Shower Valve with -VC-SS-LH (Discontinued)
Mfr #
Z7120-SS-LH
Zoro #
G4112596
UPC # 670240605343
Country of Origin Unknown
Category Manual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7120-SS-LH
- Zoro #
- G4112596
- UPC #
- 670240605343
- Country of Origin
- Unknown
Dimensions
- Height
- 48 in
- Length
- 5.5 in
Details
- Finish
- CP
- Material
- Brass
Description
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Integral service stops allow for turning off water to shower
- Adjustable volume control for user comfort
- Durable materials suitable for commercial use with chrome-plated finish
- 1/2" female copper sweat connections (inlets and shower outlet)
- Includes metal lever handle with volume control, ABS plastic cover and escutcheon, double seal packing, adjustable brass packing nut, and removable brass seats
- 1/2" NPT female threaded connections with service stops
- Pressure balancing mixing shower valve
- Maximum temperature limit stop
- 3-year limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.