This item is Discontinued.
This item is Discontinued.
Small Brass Shower Head, Satin Nickel Finish (Discontinued)
Mfr #
Z7000-S6-STN
Zoro #
G4288147
UPC # 670240408623
Country of Origin Unknown
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-S6-STN
- Zoro #
- G4288147
- UPC #
- 670240408623
- Country of Origin
- Unknown
Details
- Item
- Shower Head
- Material
- Brass
- Flow Rate
- 2.5 gpm
- Finish
- Satin Nickel
- Standards
- ASME A112.18.1-2005/CSA B125.1-05
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.