This item is Discontinued.
This item is Discontinued.
Straight Spray Head and Handle, Brass (Discontinued)
Mfr #
Z80000-PR1
Zoro #
G4677206
UPC # 670240431331
Country of Origin Unknown
Category Manual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z80000-PR1
- Zoro #
- G4677206
- UPC #
- 670240431331
- Country of Origin
- Unknown
Dimensions
- Size
- 6"
- Connection Size
- 7/8"-20
Details
- Item
- Straight Spray Head and Handle
- Connection
- 7/8" Male
- Features
- 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Finish
- Chrome
- Inlet
- 7/8"-20 UNEF Male
- Compliance
- ADA Compliant
- Color/Finish
- Polished Chrome Plated
- Material of Construction
- Cast Brass
- Flow Rate
- 1.60 gpm
- For Use With Mfr. Model Number
- Z80000-PR1, G62739, 66125002
- Connection Type
- Male
- Fits Brand
- Zurn
Description
Straight Spray Head and Handle, 7/8 In.-20 UNEF Male Inlet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.