Toilet Seat Without Cover, Self-Sustaining Check Hinge, Elongated, Standard White
Mfr # Z5955SS-EL-STS
Zoro # G5413322
product price:Â $41.99
/eaKey Features
With Cover / Without Cover
Without Cover
Width
14-5/8"
Hinge Type
Self-Sustaining Check Hinge
For Bowl Shape
Elongated
Front Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z5955SS-EL-STS
Zoro #
G5413322
UPC #
670240610781
Country of Origin
China
Dimensions
Width
14-5/8"
Seat Height
2-1/2"
Details
With Cover / Without Cover
Without Cover
Hinge Type
Self-Sustaining Check Hinge
For Bowl Shape
Elongated
Front Type
Open
Color
Standard White
Bolt to Seat Front
18-5/8"
Standards
ANSI/ASME A112.19.2, CAN/CSA B45
Features
Integrally Molded Bumpers
Item
Toilet Seat
Hinge Material
Stainless Steel
Description
Toilet Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.