This item is Discontinued.
This item is Discontinued.
TUB SPOUT, CAST BRASS PC, 1/2" FEMALE IPS, W/DIVERTER (7 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-T4
- Zoro #
- G5812494
- UPC #
- 670240569317
- Country of Origin
- Unknown
Dimensions
- Size
- 0.5 in
Details
- Tub Spout Connection Type
- NPT
- Material
- Zinc
- Finish
- Chrome
- Standards
- CSA B125 M89
- Item
- Tub Spout
- Connection
- 1/2" NPT
- ADA Compliant
- Yes
Description
- Cast brass body creates an extra durable piece for long-lasting commercial use
- Chrome-plated finish to match other chrome-plated pieces within the restroom
- Diverter to change pressure for shower or tub application
- 1/2" copper slip joint connection for easy installation
- 3-year limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.