This item is Discontinued.
This item is Discontinued.
Turret (Discontinued)
Mfr #
Z88200
Zoro #
G1587470
UPC # 670240429840
Country of Origin Taiwan, Province of China
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z88200
- Zoro #
- G1587470
- UPC #
- 670240429840
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 3 in
- Inlet Connection Size
- 3/8 in
- Top Diameter
- 1 3/4 in
- Overall Width
- 2 1/16 in
- Outlet Connection Size
- 3/8 in
- Fits Chest Size
- Air, Gas, Vacuum, Steam Indexes
Details
- Finish
- Chrome
- Material of Construction
- Brass
- Item
- Turret
- Connection
- 3/8" NPT
- Inlet
- 3/8"
- Features
- Air, Gas, Vacuum, Steam Indexes
- Product Type
- Turret
- Outlet Angle
- 90 Degrees
- Inlet Connection Type
- NPT
- Number of Outlets
- 2
- Outlet Connection Gender
- Female
- Inlet Connection Gender
- Female
- Compatible Brand
- Zurn
- Outlet Connection Type
- NPT
Description
Turret
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.