WXTP-120V 32 Gallon Expansion Tank, 1 In. FNPT
- Mfr # WXTP-120V
- Zoro # G105308909
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXTP-120V
- Zoro #
- G105308909
- UPC #
- 612052055640
- Country of Origin
- United States
Description
Zurn 34-zw1017xl 3/4 in. Fnpt thermostatic mixing valve - lead-free cast bronze - asse1017 the zurn wilkins model zw1017xl aqua-gard tempering mixing valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122f(50c) or less. The zw1017xl's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations. features: outlet temperature range: 95-131f(35-55c) temperature hot supply: 120-195f max. (49-90.5c) temperature cold supply: 40-75f(4.4-23.8c) set temperature accuracy: +/- 4f(2c) standard compliance asse listed 1017 csa certified certified to nsf/ansi 372 by iapmo r&t nsf listed-standard 61, section 9, annex g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.