This item is Discontinued.

Zurn Z1344-10 - 10" Exposed, Wall Faucet Z1344-10

This item is Discontinued.

Zurn

Z1344-10 - 10" Exposed, Wall Faucet (Discontinued)

Mfr # Z1344-10
Zoro # G8843500
UPC # 670240544666
Country of Origin Indonesia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1344-10
Zoro #
G8843500
UPC #
670240544666
Country of Origin
Indonesia

Details

Item
Z1344-10 - 10" Exposed, Wall Faucet

Description

Item Z1344-10 - 10 In. Exposed, Wall Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.