Z415-DP-EZ1 CI Floor Drain w/ 5in Rd SS Heel Proof Strainer P.N. 3162410095

  • Mfr # ZS415-2NH-5BZ1-DP

  • Zoro # G415778577


product price:  $1,510.99
/ea
Free Shipping & Returns

Key Features

Drain Material
StainlessSteel;CastIron
Color - Drains
StainlessSteel
Connection - Drains
NH
Length - Drains
9.85 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS415-2NH-5BZ1-DP
Zoro #
G415778577
UPC #
889934129434
Country of Origin
China

Dimensions

Length - Drains
9.85 in

Details

Drain Material
StainlessSteel;CastIron
Color - Drains
StainlessSteel
Connection - Drains
NH

Description

Zurn Z1400-BZ1 Dura-Coated Cast Iron Body with EZ1 post-pour technology is engineered to simplify product installation.


  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.