Z415-EZ1 CI Floor Drain w/6in Rd Nick Bronze Heel Proof Strainer PN 3155550262

  • Mfr # ZN415-3NH-6BZ1

  • Zoro # G515778583


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Drain Material
NickelBronze;CastIron
Color - Drains
NickelBronze
Connection - Drains
NH
Length - Drains
8.39 in
Includes
Body, Top Assembly, Clamping Collar and Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZN415-3NH-6BZ1
Zoro #
G515778583
UPC #
889934127102
Country of Origin
China

Dimensions

Length - Drains
8.39 in

Details

Drain Material
NickelBronze;CastIron
Color - Drains
NickelBronze
Connection - Drains
NH
Includes
Body, Top Assembly, Clamping Collar and Hardware

Description

Zurn EZ1 floor and shower drain with Cast Iron body is engineered to simplify product installation, post pour adjustment, and pre-packaged shims for tilt correction.


  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.