Shop All Touchless Bathroom Faucets
Zurn
Zurn AquaSense Battery Powered Single Hole Sensor Faucet
Mfr # Z6913-XL
Zoro # G605723226
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z6913-XL
- Zoro # G605723226
- UPC # 670240536760
- Country of Origin Japan
- Category Touchless Bathroom Faucets
Description
Zurn aquasense z6913-xl battery powered single hole sensor faucet zurn aquasense faucets are ideal for high-use applications where durability and hands-free operation are necessary. Ada compliant, battery powered, polished chrome-platedcast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 1.5 gpm aerator, and mounting hardware.zurn lead free products (-xl) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with section 1417 of the safe drinking water act (sdwa) which mandates the weighted average lead content of no more than 0.25% of the wetted surface. product features: infrared convergence-type proximity sensor 30 second time out feature chrome-plated cast brass body in-line filter 4 "aa" batteries inlet for a 1/2" ball riser "
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- JONES STEPHENS Divert Spout, FIP CP, Base Con, 3/4"x1/2" (D01003)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- Zurn Bathroom Sink Faucets & Accessories