This item is Discontinued.

Zurn Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome Z7440-XL

This item is Discontinued.

Zurn

Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Discontinued)

Mfr # Z7440-XL
Zoro # G002686971
UPC # 670240629813
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7440-XL
Zoro #
G002686971
UPC #
670240629813
Country of Origin
United States

Description

ZURN AQUASPE SIERRA LEAD-FREE FAUCET Z7440-XL ZURN AQUASPEC SIERRA LEAD-FREE FAUCET Z7440-XL POLISHED CHROME PLATED 4[102MM] CENTERSET SINGLE CONTROL LAVATORY FAUCET WITH 5 [127MM] INTEGRAL SPOUT, A CERAMIC DISC CARTRIDGE AND TEMPERATURE LIMIT STOP. UNIT IS FURNISHED WITH 2.2 GPM [8.3L] AERATOR (COMPLYING WITH ANSI A112.181M STANDARD FOR FLOW), AN ADA COMPLIANT LEVER HANDLE, 3/8 STAINLESS STEEL FLEX HOSE 18 [457MM] IN LENGTH WITH 3/8 FEMALE COMPRESSION FITTING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.