This item is Discontinued.

This item is Discontinued.
Zurn ZZ5665.213.00.00.00 - Low Consumption Toilet, 1.28GPF (Discontinued)
Mfr #
Z5665.213.00.00.00
Zoro #
G105489103
UPC # 670240407695
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5665.213.00.00.00
- Zoro #
- G105489103
- UPC #
- 670240407695
- Country of Origin
- China
Details
- For Use With
- Z5955SS-EL-BK - Black, Open Front, Elongated Toilet Seat; Z5972-CAP - Toilet Plastic Bolt Cap Kit
Description
Zurn zz5665.213.00.00.00 - low consumption toilet, 1.28gpf z5665.213.00.00.00 aquasense, ecovantage high efficiency toilet system -system comes complete with exposed zts6200ev high efficiency flushometer valve and floor mounted, vitreous china toilet. The system is designed to perform to industry standards with as little as 1.28 gallons per flush. Valve is operated by an infrared convergence-type proximity sensor with smart technology, powered by a single 9 volt battery, furnished with a vandal resistant chrome plated cast brass valve body, chloramine resistant internal seals, manual over ride button and reversible cover. Complete with high pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit and a cast wall flange with set screw. Vitreous china toilet is 1-1/2 top spud with 2 fully glazed trapway and siphon jet action. Valve and toilet are an engineered system designed to provide optimal performance and 20% water savings over 1.6 gpf conventional toilets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.