This item is Discontinued.

This item is Discontinued.
Quick-16S Plus NGS Library Prep Kit (V3-V4), 96 rxns (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6420
- Zoro #
- G005256256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.5 in
- Width
- 8 in
- Length
- 13 in
Description
The Quick-16S Plus NGS Library Prep Kit (V3-V4) is the fastest and simplest NGS library prep targeting the V3-V4 region of the 16S rRNA gene for high-throughput sequencing. The automation-friendly protocol utilizes a single qPCR/PCR for combined targeted amplification and barcode addition using specially designed primers. After pooling by equal volume, a single clean-up of the final library is performed, rather than massive AMPure bead-based clean-ups. Additional library quantification analysis such as TapeStation analysis or gel electrophoresis are not necessary. With these features, the workflow dramatically reduces the hands-on time of library preparation to only 30 minutes.The most streamlined NGS kit with only 30 minutes of hands-on time for 96 samples. 100% automation ready with only a single PCR step and without the need for normalization. Real-time PCR enables absolute microbial copy number quantification.
Storage Temperature: -20C
Storage Conditions: Freezer
Amplicon Size:The final amplicon size after 1-Step PCR (targeted amplification and barcode addition) is ~606 bp.Barcode Sequences:10 bp barcodes, Available for download here (USA Only), or under the Documents section as "Barcode Sequences". Index Primers:Dual index (barcodes) to uniquely label samples. Primer Coverage:bacteria (84.2%), archaea (75.8%), and eukaryota (0.0%)Required Equipment:Microcentrifuge, plate spinner (centrifuge), 96-well real-time quantitative PCR system (SYBR Green compatible) or standard PCR system, and 96-well real-time PCR plates.Sample Input:Purified microbial DNA 100 ng, free of PCR inhibitors. Sequencing Platform:Illumina MiSeq without the need to add custom sequencing primers. . For assistance with sample sheet setup, see Appendix F.
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Amplicon Size:The final amplicon size after 1-Step PCR (targeted amplification and barcode addition) is ~606 bp.Barcode Sequences:10 bp barcodes, Available for download here (USA Only), or under the Documents section as "Barcode Sequences". Index Primers:Dual index (barcodes) to uniquely label samples. Primer Coverage:bacteria (84.2%), archaea (75.8%), and eukaryota (0.0%)Required Equipment:Microcentrifuge, plate spinner (centrifuge), 96-well real-time quantitative PCR system (SYBR Green compatible) or standard PCR system, and 96-well real-time PCR plates.Sample Input:Purified microbial DNA 100 ng, free of PCR inhibitors. Sequencing Platform:Illumina MiSeq without the need to add custom sequencing primers. . For assistance with sample sheet setup, see Appendix F.
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.