This item is Discontinued.

This item is Discontinued.
Select-A-Size DNA Clean & Concentrator, 25 Preps (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD4080
- Zoro #
- G705257140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Description
The Select-a-Size DNA Clean & ConcentratorKit (Select-a-Size DCC) provides the quickest and easiest method for purifying a desired range of DNA fragments sizes from library preps, PCR, endonuclease digestions, ligations, etc. Simply adjust the binding conditions for the desired cutoff, bind, wash, and elute. Selectively recover 300 bp, 200 bp, 150 bp, 100 bp, 50 bp DNA fragments or perform a double size selection. Unique Zymo-Spin column technology yields high-quality DNA in just minutes that is suitable for next generation sequencing, PCR, and other downstream applications. The entire purification procedure can be performed in as little as 7 minutes for 2 preps or 20 minutes for 24 samples.Quick and easy 7 minute spin-column procedure to select for 300 bp, 200 bp, 150 bp, 100 bp, 50 bp DNA fragments or perform a double size selection. Clean and concentrate DNA from enzymatic reactions and library preparations in as little as 10 μl of nuclease free water. Eluted DNA is well suited for use in next generation sequencing, PCR, DNA ligation, endonuclease digestion, etc.Easy purification.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Processing Time: 7 minutes DNA Size Limits: From ~50 bp to 23 kb. Sample Sources: DNA from PCR, library preparation, sonication or any other enzymatic reaction DNA Purity: Eluted DNA is of high quality and well suited for ligations, restriction endonuclease digestions, library preparation cleanup, and next generation sequencing. Optimal DNA Input: up to 3 μg Equipment Needed: Microcentrifuge DNA Cutoffs: Single size selection: 50 bp, 100 bp, 150 bp, 200 bp, 300 bp Double size selection: >700 bpShipping Weight: 2.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Processing Time: 7 minutes DNA Size Limits: From ~50 bp to 23 kb. Sample Sources: DNA from PCR, library preparation, sonication or any other enzymatic reaction DNA Purity: Eluted DNA is of high quality and well suited for ligations, restriction endonuclease digestions, library preparation cleanup, and next generation sequencing. Optimal DNA Input: up to 3 μg Equipment Needed: Microcentrifuge DNA Cutoffs: Single size selection: 50 bp, 100 bp, 150 bp, 200 bp, 300 bp Double size selection: >700 bpShipping Weight: 2.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.