Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 61/64" L, 1" H

  • Mfr # 8010000141

  • Zoro # G1969305


product price:  $18.29
/ea

Key Features

Duct Fitting Duct Size
4"
For Use With
QF Duct Work
Gauge
22 ga
Height
1"
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010000141
Zoro #
G1969305
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Height
1"
Inlet Diameter
4 in
Length
61/64"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
61/64 in
Duct Size
4"
Overall Height
1 in
Overall Length
1 in
Overall Width
4 in
Overall Diameter
4 in
For Nominal Duct Diameter
4 in
Bolt Circle Diameter
5 1/4 in
For Duct Width
4 in
Flange Inner Diameter
4 in
Material Thickness
22 ga
For Duct Height
4 in
Inside Diameter
1/4 in
Flange Outer Diameter
6 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Angle Flange
Material
Steel
Standards
ANSI
Finish
Galvanized
Type
Angle Flange
Adapter Type
Angle Flange Adapter
Minimum Pressure Rating
2 in wc
Number of Holes on Flange
6
For Duct Shape
Round
Shape
Straight
Weight
0.9 lb
Maximum Pressure Rating
42 in wc
Product Type
Angle Flange Adapter
End Type
Plain

Description

Angle Flange Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 1 in, Maximum Pressure Rating 42 in wc, Weight 0.9 lb, For Duct Height 4 in, Flange Inner Diameter 4 in, For Duct Width 4 in, Flange Outer Diameter 6 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 4 in, Bolt Circle Diameter 5 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.