Shop NORDFAB
See all product information
Create Account
Round Machine Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 12 in W, 4" L, 12 in H
- Mfr # 8040401716
- Zoro # G2384168
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401716
- Zoro #
- G2384168
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Machine Adapter
- Damper Shape
- Round
- Duct Fitting Item
- Machine Adapter
- Duct Fitting Material
- Stainless Steel
- Material
- Stainless Steel
- For Duct Shape
- Round
- Shape
- Straight
- Product Type
- Machine Adapter
- Maximum Pressure Rating
- 42 in wc
- Connection Type
- Clamp Together
- Adapter Type
- Machine Adapter
- Material Grade
- 304
- End Type
- Quick-Fit
- Minimum Pressure Rating
- 2 in wc
- Weight
- 2.3 lb
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 12"
- Width
- 12 in
- Height
- 12 in
- Inlet Diameter
- 11 7/8 in
- Length
- 4 in
- Outlet Diameter
- 12 in
- Duct Fitting Diameter
- 12 in
- Duct Fitting Length
- 4 in
- Duct Size
- 12"
- Overall Length
- 4 in
- Overall Height
- 12 in
- Overall Width
- 12 in
- Overall Diameter
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 12 in
- For Duct Height
- 12 in
- For Duct Width
- 12 in
- Wire Rope Length
- 4 in
Description
Machine Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 11 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.3 lb, For Duct Height 12 in, For Duct Width 12 in, Overall Width 12 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 12 in, Overall Diameter 12 in, Overall Height 12 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.