Zoro Homepage

Electrical Box, Rectangular Box Type, 4 Gangs, Plastic, Rectangular Shape

  • Mfr # WBXG-MP

  • Zoro # G607370343


product price: $34.29
/ea

Key Features

Box Type
Rectangular
Number of Gangs
4 Gangs
Material
Plastic
Length
351 mm
Overall Width
220 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBXG-MP
Zoro #
G607370343
UPC #
5015056530758
Country of Origin
China

Dimensions

Length
351 mm
Overall Width
220 mm
Height
126.5 mm

Details

Item
Electrical Box
Box Type
Rectangular
Number of Gangs
4 Gangs
Material
Plastic
Box Shape
Rectangular
Color
Green

Description

Weatherproof connection box- dust protected and splash proof- suitable for use with up to 4 extension leads-five cable outlets- manual override IP 54 rated.


  • • 5 cable inlet openings and 2 hole pins
  • • Designed with wall mount capability
  • • IP54 rated water resistant plastic box
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.