Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPACITOR, START145MFD, 110V for True - Part No E802118

  • Mfr # E802118

  • Zoro # G503553680


product price: $68.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E802118
Zoro #
G503553680
UPC #
-
Country of Origin
Unknown

Description

START CAPACITOR 145 MICROFARAD, COLOR: BLACK, LENGTH: 2;3/4", LENGTH: 70MM, MATERIAL: PLASTIC, MICROFARED:;145145-175 MICROFAREDS, OUTER DIAMETER: 1 1/2", OUTER;DIAMETER: 38MM, TERMINALS: 1/4" TAB TERMINALSTOTAL OF 4;TERMINALS. 2 TO EACH SIDE, VOLTAGE: 110V AC, WEIGHT:;.154LB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.