Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment

  • Mfr # WEB-ST-ES-SLC-BLK-R

  • Zoro # G809716932


product price: $24.99
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
Size
Small / Medium
Length
1.7 in
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-ST-ES-SLC-BLK-R
Zoro #
G809716932
UPC #
810102211279
Country of Origin
United States

Dimensions

Size
Small / Medium
Length
1.7 in
Width
6.5 in
Height
6.5 in

Details

Item
ST-ES-SLC-BLK-R
Material
Full-Grain Leather
Color
Black
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
Number of Pockets
1
For Use With
(1) Medium Multitool Or Knife
Hand
Right

Description

Introducing the 1791 EDC Standard Easy-Slide Solo Canted, a versatile multitool and knife sheath designed for exceptional durability and convenience. Expertly crafted from premium full-grain American leather, this sheath offers a secure, reliable, and stylish storage solution for your essential tools up to 1.2 wide. Available for right or left hand carry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.