Zoro Homepage

EDC-BLT-38-CHN, Full-Grain Leather, Chestnut, 38 in

  • Mfr # WEB-EDC-BLT-38-CHN

  • Zoro # G609716927


product price: $52.49
/ea

Key Features

Material
Full-Grain Leather
Features
Handcrafted from 14-ounce full-grain American leather by skilled artisans, this 1.5" wide belt is built to withstand the toughest jobs and carry all of your essential tools. Featuring a removable roller buckle, it is designed for hardworking individuals who expect their gear to stand up to the daily grind.
Buckle Type
Roller Buckle
For Use With
(1)79(1) Everyday Carry Multitool Organizers
Buckle Material
Zamak Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-EDC-BLT-38-CHN
Zoro #
G609716927
UPC #
810102211583
Country of Origin
United States

Dimensions

Size
38 in

Details

Item
EDC-BLT-38-CHN
Material
Full-Grain Leather
Color
Chestnut
Features
Handcrafted from 14-ounce full-grain American leather by skilled artisans, this 1.5" wide belt is built to withstand the toughest jobs and carry all of your essential tools. Featuring a removable roller buckle, it is designed for hardworking individuals who expect their gear to stand up to the daily grind.
Buckle Type
Roller Buckle
For Use With
(1)79(1) Everyday Carry Multitool Organizers
Buckle Material
Zamak Alloy

Description

1791 EDC Heavy Duty Work Belts are handcrafted from 14-ounce full grain American leather by skilled artisans. This belt is built to withstand the toughest jobs and carry all of your essential tools. The Heavy Duty Work Belt features a removable buckle and is designed for hardworking individuals who expect their gear to stand up to the daily grind. Easily carry all your everyday use items on this belt with the confidence of knowing it is built to last. The 1791 EDC Heavy Duty Work Belt is 1.5 wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.