Leather Pocket Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry

  • Mfr # WEB-PK-DUO-BUR-A

  • Zoro # G009716930


product price:  $24.85
/ea

Key Features

Material
Full-Grain Leather
Color
Black
Features
Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
Length
1 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEB-PK-DUO-BUR-A
Zoro #
G009716930
UPC #
810102212207
Country of Origin
United States

Dimensions

Length
1 in
Height
4.3 in
Size
Small / Medium
Width
6.5 in

Details

Item
PK-DUO-BLK-A
Material
Full-Grain Leather
Color
Black
Features
Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
For Use With
(1) Small Multitool, (1) Small Accessory & Cash / Cards
Number of Pockets
3

Description

Introducing the 1791 EDC Pocket Duo, a meticulously designed multitool, knife, pen, penlight, card, cash, and accessory organizer for everyday carry enthusiasts. Skillfully crafted from full-grain American leather, this compact organizer offers versatile storage solutions for your essentials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.