Zoro Homepage

Leather Sheath for L/XL Multitool & Action-Snap Belt Attachment

  • Mfr # WEB-HD-AS-SL-BUR-A

  • Zoro # G709716902


product price: $24.85
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Large Multitool or Knife or Other Accessory
Size
L/XL
Width
6.5 in
Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HD-AS-SL-BUR-A
Zoro #
G709716902
UPC #
810102211019
Country of Origin
United States

Dimensions

Size
L/XL
Width
6.5 in
Length
1.7 in
Height
6.5 in

Details

Item
HD-AS-SL-BUR-A
Material
Full-Grain Leather
Color
Burgundy
Features
Fits Large Multitool or Knife or Other Accessory
For Use With
(1) Large / Xl Multitool
Number of Pockets
1

Description

Introducing the 1791 EDC Heavy Duty Action-Snap Solo, a robust multitool and knife sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools. Built to withstand the rigors of daily use, the Easy-Slide Solo is an indispensable accessory for professionals and everyday carry enthusiasts alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.