Zoro Homepage

Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment

  • Mfr # WEB-ST-ES-SLS-CHN-A

  • Zoro # G409716882


product price: $29.99
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
Size
Small / Medium
Width
6.5 in
Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-ST-ES-SLS-CHN-A
Zoro #
G409716882
UPC #
810102213709
Country of Origin
United States

Dimensions

Size
Small / Medium
Width
6.5 in
Length
1.7 in
Height
6.5 in

Details

Item
ST-ES-SLS-CHN-A
Material
Full-Grain Leather
Color
Chestnut
Features
Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
For Use With
(1) Medium Multitool Or Knife
Number of Pockets
1

Description

Introducing the 1791 EDC Standard Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.