Leather Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards & Action-Clip Belt Attachment

  • Mfr # WEB-AC-DUO-BUR-A

  • Zoro # G209716877


product price: $24.45
/ea

Key Features

Material
Full-Grain Leather
Color
Burgundy
Features
Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
Length
1 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEB-AC-DUO-BUR-A
Zoro #
G209716877
UPC #
810102212177
Country of Origin
United States

Dimensions

Length
1 in
Height
4.3 in
Size
Small / Medium
Width
6.5 in

Details

Item
AC-DUO-BUR-A
Material
Full-Grain Leather
Color
Burgundy
Features
Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
For Use With
(1) Small Multitool, (1) Small Accessory & Cash / Cards
Number of Pockets
3

Description

Introducing the 1791 EDC Action-Clip Duo Tool Organizer, designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Featuring a sturdy metal clip for convenient attachment to your belt, experience unmatched convenience and efficiency with this stylish and durable tool pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.