Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment

  • Mfr # WEB-ST-ES-LF-BLK-A

  • Zoro # G009716947


product price: $44.99
/ea

Key Features

Material
Full-Grain Leather
Features
Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
Length
1.7 in
Height
6.5 in
Size
Small / Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-ST-ES-LF-BLK-A
Zoro #
G009716947
UPC #
810102210760
Country of Origin
United States

Dimensions

Length
1.7 in
Height
6.5 in
Size
Small / Medium
Width
9 in

Details

Item
ST-ES-LF-BLK-A
Material
Full-Grain Leather
Color
Black
Features
Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
For Use With
(1) Medium Multitool, (1) Large Accessory & (1) Small Accessory
Number of Pockets
3

Description

Introducing the 1791 EDC Standard Easy-Slide with Large Flex Loop Tool Organizer, specifically designed for small to medium multitools, catering to tradesmen and everyday carry enthusiasts. Expertly crafted from full-grain American leather, this versatile organizer securely houses all your essential tools and accessories. Experience unparalleled convenience and efficiency with this stylish and durable tool pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.