10-in coaxial transducer designed for use in compact reflex enclosures and stage monitors

  • Mfr # 10CX650-8

  • Zoro # G716283299


product price:  $598.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10CX650-8
Zoro #
G716283299
UPC #
-
Country of Origin
Italy

Description

Nominal Diameter: 260 mm 10.24 in Nominal Impedance: 8 Ohms Minimum Impedance LF: 6.1 O Frequency Range: 60 - 4800 Hz Dispersion Angle: 90 degrees Woofer Cone Treatment: Humidity repellentThe 10CX650 is a 10-in - 1-in coaxial transducer designed for use in compact reflex enclosures and stage monitors as small as 30 lt, with a nominal dispersion of 90 degrees.The high force ceramic single magnet structure makes the 10CX650 a lightweight speaker for its performance class - only 6 kg 13.2 lb.The 65 mm 2.5 in LF edgewound CCAW voice coil employs our Interleaved Sandwich Voice coil ISV technology, in which a high strength fiberglass former carries windings on both the outer and inner surfaces to achieve a balanced coil with a uniform distribution of mass and motion energy. This results in an extremely linear motor assembly.The low profile curvilinear LF cone provides a smooth response within its intended frequency range and maximum reliability under high mechanical stress.Equipped with a proprietary hybrid radial tangerine phase plug, the integrated HF compression driver has been designed to give smooth coherent wavefront at the horn entrance in all working frequency ranges with a high level of manufacturing consistency. The phase plug, with its short openings and high flare rate value, assures low distortion and remarkable improvements in mid-high frequency reproduction. A copper sleeve reduces inductance values above 10kHz, improving phase and impedance linearization.The HF diaphragm assembly is made with a proprietary treated Polyethylene material. Thanks to its superior diaphragm dimensional stability, the polyethylene shows consistent behavior throughout its whole working life. Moreover, this particular material with its very high value of elasticity modulus is capable of superior transient and intermodulation distortion response. The flat suspension shape is designed to maintain low stiffness and low mid band distortion and response.An edge-wound aluminum voice coil wound on proprietary treated Nomex completes the diaphragm assembly. Thanks to its physical properties, the proprietary treated Nomex former shows a 30% higher value of tensile elongation at a working operative temperature, when compared to Kapton. This feature enables proper energy transfer control from the voice coil to the dome in real working conditions. Moreover, this former material is suitable for use in damp and wet environments.A specific dedicated HF dri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.