10-in High Power Shallow Woofer w/Neodymium motor assembly 8 Ohms

  • Mfr # 10NDA610-8

  • Zoro # G716062078


product price:  $494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10NDA610-8
Zoro #
G716062078
UPC #
-
Country of Origin
Italy

Description

WAL 75 mm 3 in Interleaved Sandwich Voice coil ISV 400 W AES power handling Neodymium motor assembly Very shallow profile, 90 mm 3,5 in total depth Suitable for high quality, very high SPL midrange frequency reproduction 103 dB SPL 1W / 1 m average sensitivity AIC on A.I.C. Active Impedance Control technology BI 20.3 Tm CardBoard Packaging dimensions 275 x 2/5 x 164 mm10.83 x 10.83 x 6.46 in Cone Curvilinear. Paper Flange and gasket thickness 14.5 mm 0.57 in Frequency Range 100 - 6100 Hz Front mount baffle cutout diameter 232 mm 9.13 in Humidity resistant cone and plates Le 1kHz 0.06 mH Linear Mathematical Xmax +/-2.5 mm +/- 0.10 in Max Peak To Peak Excursion 13 mm 0.51 in Max Recomm. Frequency 4000 Hz Minimum Impedance 6.5 Ohm at 25 DegreesC Mms 30 gr. 0.07 Ib Mounting holes diameter 7.15 mm 0.28 inj N.of mounting holes and bolt 4Ld4-.1 iri;irnr.1..i7gnrpirA4g 10.83 in 8 on diam. Neodymium motor assembly Net weight 3.5 kg 7.7 Ib Nominal Diameter 260mm 10 in Overall diameter 260 mm 10.24 in Peak Power 1200W Power Compression Full Power 2.1 dB Power Compression -10dB 0.5 dB Power Compression -3dB 1.5 dB Program Power 600W Qes 0.24 Qms 7.1 Qts 0.23 Rated Impedance 8 Ohm Re 5.5 Ohm Rear mount baffle cutout diameter 232 mm 9.13 in Ref. Efficiency 1W 1m half space 98 dB Sd 0.035 sa.mt. 54.25 sq.in. Sensitivity 103dB Shipping weight 3.9 kg 8.58 Ib Suitable for high quality. very high SPL midrange frequency reproduction Suspension Double roll. polycotton Total depth 96 mm 3.78 in Transducer Vas 18 It. 0.64 cuff Very High Output Neodymium MF Very shallow profile. 90 mm 3.5 in total depth Voice Coil Diameter 75 mm 3 in Voice Coil winding material aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.