10-in High Power Woofer with Dual Vild Coil 8 Ohms Trible Roll Edge Water Repellant
Mfr # 10NTLW3500-8
Zoro # G416449445
product price:Â $691.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10NTLW3500-8
Zoro #
G416449445
UPC #
-
Country of Origin
Italy
Description
* 95 dB SPL 1W / 1m average sensitivity .* Dual 88 mm 3.5 in voice coil .* 800 W AES power handling .* Extremely balanced BL shape for maximum SPL .* Optimized thermal conductivity .* Maximum linearity and inductance symmetry for extended mid-band clarity .* Ideal for two-ways and line array applications .* 2 x Single demodulating ring* Minimum Impedance: 5.9 Ohms.* Nominal Power Handling: 1800 W.* Continuous Power Handling: 1600 W.* Sensitivity: 95.0 dB.* Frequency Range: 60 - 4000 Hz.* Voice Coil Diameter: 88 mm 3.46 in.* Winding Material: aluminum.* Winding Depth: 22.0 mm 0.87 in.* Magnetic Gap Depth: 12.5 mm 0.49 inThe 10NTLW3500 represents the last add on to the dual gap family, which is the state of the art of 18sound components and technology for high power, finest quality applications.The dual gap technology comes directly from the Tetracoil motor structure and applies its benefits to a wider frequency band, making the 10NTLW3500 capable of working perfectly both as a woofer and as a midbass with unmatched power and the lowest distortion/pressure ratio in this dimension.Optimized thermal conductivity allows great power handling up to 1600 watts, the extremely balanced Bl shape together with the ultra linear suspension, maximizes Spl keeping the lowest intermodulation distortion in the market, giving the 10NTLW3500 the amazing capability of reproducing a deep and full low end, together with perfect clarity mids. Both magnetic gaps are also equipped with two separated single demodulating rings. This unique features, makes the 10NTLW3500 the perfect component for highest quality line arrays and two way systems without the need of a midband dedicated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.