10-in State-of-the-art Low Frequency Woofer w/neodymium magnet structure

  • Mfr # 10NW750-8

  • Zoro # G816066204


product price:  $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NW750-8
Zoro #
G816066204
UPC #
-
Country of Origin
Italy

Description

94 dB SPL 1W 1m average sensitivity 900 W program power handling 75 mm 3 in Interleaved Sandwich Aluminum Voice Coil ISV External Neodymium magnet assembly Single Demodulating Ring SDR for lower distortion and maximum sound clarity Weather protected cone and coated plates Suitable for high performance line arrays and compact two-way systems 18 Sound's 10NW750 neodymium low frequency transducer is a state-of-the-art 10-inch woofer that combines excellent linearity with high power handling capabilities 900 W and reduced power compression. The external neodymium magnet assembly assures high flux concentration and excellent heat exchange. The 75mm 3 in inside outside aluminum voice coil employs Interleaved Sandwich Voice coil ISV technology. A sophisticated distortion reduction system has been implemented using a demodulating ring for flux modulation cancellation related to voice coil excursion, together with a copper ring for the reduction of intermodulation distortion. The cone is treated against extremely aggressive environment conditions. The compact size makes the 10NW750 an ideal choice for high performance line arrays and compact two-way systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.