
10-in Woofer for high quality, low distortion applications
Mfr # 10NTLS2000-8
Zoro # G316061945
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10NTLS2000-8
Zoro #
G316061945
UPC #
-
Country of Origin
Italy
Description
The Tetracoil technology maximize benefits in terms of thermal dissipation and Bl symmetry, making the 10NTLS2000 the perfect component both as a woofer and a midbass.Dual gap motors linearize inductance and the perfect balance we reached between the motor and the ultra linear suspension allows both very high excursion and extreme precision in the mid band with the lowest intermodulation distortion in the professional market.This features, together with its extreme low weight make the 10NTLS2000 the perfect component for highest quality line arrays and two way systems, thanks also to its 700 watts power handling capabilities. Nominal Diameter: 260 mm 10.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 5.7 Ohms. Nominal Power Handling: 350 W. Continuous Power Handling: 700 W. Sensitivity: 397.0 dB. Frequency Range: 50 - 3000 Hz. Voice Coil Diameter: 51 mm 2.0 in. Winding Material: aluminum. Winding Depth: 19.0 mm 0.75 in. Magnetic Gap Depth: 8.5 mm 0.33 in. Surround Shape: Triple roll. Cone Shape: Straight. Magnet Material: Neo. Woofer Cone Treatment: Weather protected. Recommended Enclosure: 14.0 dm3 0.49 ft3. Recommended Tuning: 60 Hz. Resonance Frequency: 50 Hz. Re: 5.2 O. Qes: 0.27 . Qms: 4.9 . Qts: 0.26 . Vas: 38.0 dm3 1.34 ft3. Sd: 346.0 cm2 53.63 in2. Xmax: 7.4 mm. Xvar: 6.5 mm. Mms: 47.0 g. Bl: 16.7 Txm. Le: 0.74 mH. EBP: 185 Hz. Overall Diameter: 260 mm 10.24 in. Bolt Circle Diameter: 245 mm 9.65 in. Baffle Cutout Diameter: 233.0 mm 9.17 in. Depth: 141 mm 5.55 in. Flange and Gasket Thickness: 10 mm 0.39 in. Net Weight: 1.9 kg 4.19 lb. Shipping Weight: 2.3 kg 5.07 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.