Zoro Homepage

10-Woofer perfect component for highest quality line arrays and two way systems. 8-Ohms

  • Mfr # 10NTLW2000-8

  • Zoro # G116061862


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NTLW2000-8
Zoro #
G116061862
UPC #
-
Country of Origin
Italy

Description

Tetracoil Technolgy. 98 dB SPL 1W / 1m average sensitivity . 51 mm 2 in CCAW voice coil . 350 W AES power handling l. Extremely balanced BL shape for maximum SPL . Optimized thermal conductivity . Maximum linearity and inductance symmetry for extended mid-band clarity . Ideal for two-ways and line array applications Nominal Diameter: 260 mm 10.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance: 5.8 Ohms. Nominal Power Handling: 350 W. Continuous Power Handling: 700 W. Sensitivity: 398.5 dB. Frequency Range: 60 - 5000 Hz. Voice Coil Diameter: 51 mm 2.01 in. Winding Material: aluminum. Winding Depth: 13.0 mm 0.51 in. Magnetic Gap Depth: 8.5 mm 0.33 in. Surround Shape: M-roll. Cone Shape: Straight. Magnet Material: Neo. Woofer Cone Treatment: Weather protected. Recommended Enclosure: 14.0 dm3 0.49 ft3. Recommended Tuning: 70 Hz. Resonance Frequency: 57 Hz. Overall Diameter: 260 mm 10.24 in. Bolt Circle Diameter: 245 mm 9.65 in. Baffle Cutout Diameter: 233.0 mm 9.17 in. Depth: 141 mm 5.55 in. Flange and Gasket Thickness: 10 mm 0.39 in. Net Weight: 1.9 kg 4.19 lb. Shipping Weight: 2.3 kg 5.07 lb.The 10NTLW2000 represents the latest 18sound technology for high quality, low distortion applications. The Dual gap technology maximize benefits in terms of thermal dissipation and Bl symmetry, making the 10NTLW2000 the perfect midbass for high quality professional systems.Dual gap motors linearize inductance and the perfect balance we reached between the motor and the ultra linear suspension allows both very high excursion and extreme precision in the mid band with the lowest intermodulation distortion in the professional market.This features, together with its extreme low weight make the 10NTLW2000 the perfect component for highest quality line arrays and two way systems, thanks also to its 600 watts power handling capabilities. C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.