
12-in High Power Woofer ideally suited for very high loading cabinets, such as bandpass, horn loade
Mfr # 12LW1400-8
Zoro # G416066178
product price:Â $490.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12LW1400-8
Zoro #
G416066178
UPC #
-
Country of Origin
Italy
Description
Nominal Diameter: 300 mm in Nominal Impedance: 8 ohms Minimum Impedance: 6.8 ohms Nominal Power Handling: 900 W Continuous Power Handling: 1400 W Sensitivity: 96.0 dB Frequency Range: 51 - 4000 Hz Voice Coil Diameter: 100 mm 4.0 in Winding Material: aluminumExtended low frequency loudspeaker which sets a new industry standard in 12-in 300 mm 4-in voice coil high performance transducers, already accomplished by the 15LW1400 and 18LW1400 respectively. The transducer has been designed for subwoofer or low frequency component usage in multi-way systems where considerable amounts of power and low distortion are needed. 12LW1400 is ideally suited for very high loading cabinets, such as bandpass, horn loaded or compact reflex configurations. In its reflex configuration, 12LW1400 can be used in extremely compact enclosures 30 - 60 lt, making it the ideal choice for touring applications, sound reinforcement or fixed installations, including indoor and outdoor concert reinforcement systems. Maximum strength, smooth response and high displacement piston motion are obtained using Double Silicon Spider technology DSS and a large excursion surround. A special formulation cone material has been used to enable it to withstand high loading and high power peaks. The suspension system has been designed to give symmetric large signal behavior across the whole working range, providing low harmonic distortion at different excitation levels. An inside outside aluminum voice coil, based on Interleaved Sandwich Voice coil ISV provides high levels of thermal stability and durability. The ISV technology is based on a high strength fiberglas former with half the coil wound on the outside and half on the inside ensuring uniform thermal dissipation on both sides. It is bonded together using unique high temperature resin adhesive to achieve a balanced and solid linear motor unit. Double Demodulation Rings DDR technology dramatically reduces the intermodulation and harmonic distortion whilst improving the transient response.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.