12-in mid-low transducer created for compact reflex 2-way enclosures and designed to be coupled wit

  • Mfr # 12NDA520-8

  • Zoro # G816062299


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NDA520-8
Zoro #
G816062299
UPC #
-
Country of Origin
Brazil

Description

It can also be used in mid-low applications on modern line-array systems.Its features and design characteristics make it extremely defined in mid-range frequencies and offer a significant and consistent bottom-end, making the product also suitable for monitoring applications.The neodymium magnet assembly developed by Eighteen Sound engineers assures high flux concentration, low power compression and excellent heat exchange since the external magnet configuration is considerably more efficient than traditional under-pole magnet topology.This results in high levels of force factor and power handling with an optimum power to weight ratio.The curvilinear cone, created from a high damping wood pulp, has been designed to achieve the best possible linearity within its intended frequency range.A proprietary humidity-block cone treatment makes the transducer suitable for outdoor use in adverse weather conditions.In addition, a special coating applied to both the top and back plates makes the 12NDA520 far more resistant to the corrosive effects of salts and oxidization. Nominal Diameter: 300 mm in. Nominal Impedance: 8 Ohms Minimum Impedance: 6.5 Ohms Nominal Power Handling: 300 W. Continuous Power Handling: 450 W. Sensitivity: 3100.5 dB. Frequency Range: 55 - 6000 Hz. Voice Coil Diameter: 65 mm 2.5 in. Winding Material: aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.